2 3XL AIRCORE CONST W TB BUCKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2 3XL AIRCORE CONST W TB BUCKLES

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRAC-TB-BDP2/3XLG
  • Mfr. Model # AC-TB-BDP2/3XLG
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2604
  • Shipping Weight 7.53 lbs

Technical Specs

  • Includes Lumbar Pad, Side and Back D-Rings
  • Tensile Strength 5000 lbs.
  • Weight Capacity 400 lbs.
  • Colour Green
  • Item AirCore Harness
  • Harness Size 2X-Large/3X-Large
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.1 and CSA Z259.10-12
  • Front D-Ring No
  • Shoulder Strap Buckles Cam
  • Side D-Rings Yes
  • Subpelvic Strap Yes
  • Leg Strap Buckles Tongue
  • Back D-Ring Stand-Up
  • Chest Strap Buckles Quick-Connect
  • Harness Application General Industry
  • Stretchable Yes
  • Webbing Material Polyester
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Adjustable Yes
  • Series Miller AirCore(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list