MTDWIREBRUSH CRIM.SPHERECUP2-3/8"X.0118" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTDWIREBRUSH CRIM.SPHERECUP2-3/8"X.0118"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13C068
  • Mfr. Model # 13C068
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 625
  • Shipping Weight 0.35 lbs

Product Details

Mounted wire brush for die grinder. Designed for fast material removal and long life. Crimped wire brush, 0.0118 in. diameter wire, 2-3/8 in. diameter brush mounted on 1/4 in. shaft. Applications include stainless steel and aluminum.

Technical Specs

  • Max. RPM 13,000
  • Wire Dia. 0.0118"
  • For Use With Die Grinders
  • Shank Size 1/4"
  • Item Mounted Wire Brush
  • Brush Dia. 2-3/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list