MTDWIREBRU.KNOTTWISTWHL2-3/4"X3/8".020" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTDWIREBRU.KNOTTWISTWHL2-3/4"X3/8".020"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13C180
  • Mfr. Model # 13C180
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 625
  • Shipping Weight 0.3 lbs

Product Details

Mounted wire brush for die grinder. Designed for fast material removal and long life. Crimped wire brush, 0.0200 inch diameter wire, 2-3/4 inch diameter x 3/8 inch width brush mounted on 1/4 inch shaft.

Technical Specs

  • Max. RPM 25,000
  • Wire Dia. 0.02"
  • Item Mounted Wire Brush
  • Face Width 3/8"
  • For Use With Die Grinders, Power Drills, Automated Equipment
  • Brush Dia. 2-3/4"
  • Bristle Type Knot Wire

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list