Skip Content
2-3/4 IN. CRIMP CUP .014 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2-3/4 IN. CRIMP CUP .014 5/8-11

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB32010
  • Mfr. Model # 32010
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 620
  • Shipping Weight 0.559 lbs

Product Details

Cup Brush,Crimped Wire Cup Brushes - Steel,Dia. (In.) 2-3/4,Arbor Hole (In.) 5/8 In.-11,Wire Size (In.) 0.0140,Max. RPM 14,000,Trim Length (In.) 1,Brush Length (In.) 1

Technical Specs

  • Item Cup Brush
  • Max. RPM 14,000
  • Wire Dia. 0.014"
  • For Use With Small Grinder
  • Mounting Type Threaded Arbor
  • Brush Dia. 2-3/4"
  • Trim Length 1"
  • Arbor Hole 5/8" - 11 UNC
  • Fill Material Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list