Skip Content
2.25X90 BLK/WHT 12.25X9 0 BLK/WHT 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2.25X90 BLK/WHT 12.25X9 0 BLK/WHT 1

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142739
  • Mfr. Model # 142739
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black/White
  • Item Label Tape Cartridge
  • For Use With Labelizer Plus, VersaPrinter
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Length 90 ft.
  • Adhesive Yes
  • Width 2-1/4"
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Standards RoHS Compliant-Pass 2011/65/EU
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list