2/10A MIDGET FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2/10A MIDGET FUSE

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F127
  • Mfr. Model # 6F127
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 2/10 A
  • Item Fuse
  • Length 1-1/2"
  • Element Single
  • Body Material Melamine
  • Class Midget
  • Body Style Cylindrical (Non-Rejection)
  • Functionally Equal To Ferraz/Gould ATM, Littelfuse KLK
  • Series KTK
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 600 VAC
  • Fuse Interrupt Rating 100 kA at 600 VAC
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list