2- 1 SW 4 X69PC SHK KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2- 1 SW 4 X69PC SHK KIT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC57-91
  • Mfr. Model # 57-91
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.225 lbs

Technical Specs

  • Features Black, 2:1, 69 Pieces
  • Item Shrink Tube Kit
  • Shrink Ratio 2:1
  • Colour Black
  • Includes 8319(24), 8320(18), 8321(12), 8322(6), 8323(6), 8324(3)
  • Max. Voltage 600 V
  • Number of Pieces 69
  • Standards MIL-DTL-23053/5, Class 1 and 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list