Skip Content
2-1/8IN C.T. HOLESAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2-1/8IN C.T. HOLESAW

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-56-2123
  • Mfr. Model # 49-56-2123
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application For Cutting Brick, Block, Cement Board, Fiberglass and Tile
  • Item Carbide Hole Saw
  • Teeth per Inch 4
  • Thread Size 5/8-18
  • Saw Dia. 2-1/8"
  • Max. Cutting Depth 1-5/8"
  • Hole Saw Product Grouping Hole Saws
  • Pilot Drill Size 1/4" dia. x 4" L
  • Shank Size 7/16" Hex
  • Primary Saw Application Masonry
  • Replacement Pilot Drill No. Mfr. No. 49-56-8005
  • Tooth Material Carbide Tipped
  • Arbor Design Not Included
  • Replacement Arbor No. Mfr. No. 49-56-9100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list