Skip Content
2-1/4IN X 2IN TWO PIECE STEEL HAWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

2-1/4IN X 2IN TWO PIECE STEEL HAWG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-57-2250
  • Mfr. Model # 49-57-2250
  • UNSPSC # 23171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Application For Cutting Steel Plate, Stainless Steel, Cast Iron and Aluminium
  • Item Threaded Steel Hawg(R) Cutter
  • Includes (1) Hole Cutter
  • Shank Size 3/4"
  • Thread Size M18 x 1.5"
  • Arbor Hole Threaded
  • Saw Dia. 2-1/4"
  • Max. Cutting Depth 2"
  • Tooth Material Carbide Tipped
  • Primary Saw Application Metal
  • Hole Saw Product Grouping Hole Cutters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list