CARBIDE CORE CUT  ANNULAR 2-1/16" X 2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARBIDE CORE CUT ANNULAR 2-1/16" X 2"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT05D501
  • Mfr. Model # 05D501
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 543
  • Shipping Weight 0.904 lbs

Product Details

Carbide Core Cut Annular Cutter. Carbide insert is brazed onto a tough tool steel body. Advanced flute design. Used on a variety of hard or abrasive materials such as stainless steel, cast iron, tough alloys or composite materials. Universal, Shank Dia. (In.) 3/4

Technical Specs

  • Item Annular Cutter
  • Cutter Material Carbide
  • Shank Dia. 3/4"
  • Diameter 2-1/16"
  • Cutting Depth 2"
  • Application Drilling Holes On Site Or On Large Workpieces Drilling With Magnetic Drilling Units For Working On Curved Surfaces Ideal For Working On Stainless Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list