2/0 NEG BATTERY TERMINAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2/0 NEG BATTERY TERMINAL

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC5211-11
  • Mfr. Model # 5211-11
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

Die-cast battery terminals. Gauge 2/0. Connector type: negative. Material: Copper. Package quantity 1.

Technical Specs

  • Package Quantity 1
  • Gauge 2/0
  • Colour Orange
  • Item Straight Barrel Battery Terminal
  • Standards J-1811
  • Connection Material Connector Type
  • Connection Type Negative
  • Polarity Negative

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list