Skip Content
1X7 GUY STR GR180 CSA 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1X7 GUY STR GR180 CSA 3/8IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD3501-2024
  • Mfr. Model # 3501-2024
  • UNSPSC # 39122104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Material Steel
  • Item Guy Strand
  • Length 5000 ft.
  • Outside Dia. 3/8"
  • Standards CSA-G12/92
  • Includes Cable and Reel
  • Coated/Uncoated Uncoated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list