1X36IN COLD CHISEL 3/4 HEX 2X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1X36IN COLD CHISEL 3/4 HEX 2X12

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5976C
  • Mfr. Model # DW5976C
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 468
  • Shipping Weight 5.55 lbs

Product Details

Drill Bit, Hex Shank Type, Overall Length (In.) 36, Shank Size (In.) 3/4, Length (In.) 36, Application Channeling/Breaking In a Straight Line

Technical Specs

  • Length (In.) 36
  • Item Drill Bit
  • Application Channeling/Breaking In a Straight Line
  • Overall Length (In.) 36
  • Shank Size (In.) 3/4
  • Shank Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list