Skip Content
1X24IN COLD CHISEL 3/4 HEX 2X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1X24IN COLD CHISEL 3/4 HEX 2X12

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5973C
  • Mfr. Model # DW5973C
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 468
  • Shipping Weight 3.56 lbs

Product Details

Drill Bit, Hex Shank Type, Overall Length (In.) 24, Shank Size (In.) 3/4, Length (In.) 24, Application Channeling/Breaking In a Straight Line

Technical Specs

  • Length (In.) 24
  • Overall Length (In.) 24
  • Application Channeling/Breaking In a Straight Line
  • Item Drill Bit
  • Shank Type Hex
  • Shank Size (In.) 3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list