Skip Content
1WIDE CROWN MOLDING FOR WOOD LOCKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1WIDE CROWN MOLDING FOR WOOD LOCKER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALWCM15W
  • Mfr. Model # WCM15W
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Natural Red Oak with Clear Finish
  • Dimensions
  • Finish
  • Item Wood Club Locker Crown Molding
  • Type Accessory
  • Material Solid Red Oak Trim
  • Overall Height 4"
  • Overall Width 36"
  • Sub-Category Locker Accessory
  • Fits Locker Size W 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list