Skip Content
1WIDE BASE FOR WOOD LOCKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1WIDE BASE FOR WOOD LOCKER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALWCB128W
  • Mfr. Model # WCB128W
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Natural Red Oak with Clear Finish
  • Depth 18"
  • Dimensions
  • Finish
  • Material 3/4" Furniture Grade Plywood with Red Oak Veneer
  • Item Wood Club Locker Base
  • Overall Depth 18"
  • Type Accessory
  • Overall Height 4"
  • Overall Width 12"
  • Sub-Category Locker Accessory
  • Fits Locker Size W 12"
  • Fits Locker Size D 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list