!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
1UM 20IN PP CORE

1UM 20IN PP CORE

PARKER

1UM 20IN PP CORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1UM 20IN PP CORE

1UM 20IN PP CORE

PARKER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PAFMBP1M20N
  • Mfr. Model # MBP1M20N
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.082 lbs

Technical Specs

  • Item Melt Blown Filter Cartridge
  • Micron Rating 1
  • Inside Diameter 1 in
  • Overall Height 20 in
  • Filter Media Polypropylene
  • Application DI Water, RO Prefiltration, Potable Water, Plating Solutions, Chemical Processing Fluids
  • Filter Design Melt Blown
  • Overall Length 20 in
  • Standards FDA
  • Reduces Particulates
  • Flow Rate 10 gpm
  • Outside Diameter 2 5/8 in
  • Service Life Not Rated
  • For Use With All Similar Competitive Housings
  • Cartridge Media Polypropylene
  • Maximum Pressure 35 psi
  • Series Fulflo

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list