1PC HYGIENIC SHOVEL OR 42IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

1PC HYGIENIC SHOVEL OR 42IN

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC69827
  • Mfr. Model # 69827
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 1687
  • Shipping Weight 3.6 lbs

Product Details

Polypropylene hand tools are FDA-approved. Ideal for use where cross contamination is a concern. Chemical and corrosion resistant. Orange shovel.

Technical Specs

  • Colour Orange
  • Handle Type D-Handle
  • Item Hygienic Shovel
  • Type Non-Sparking, Chemical/Corrosion Resistant
  • Design 1-Piece
  • Blade Material Polypropylene
  • Blade Length 17"
  • Blade Width 14"
  • Overall Length 42"
  • Handle Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list