1PC HYGIENIC SHOVEL BLACK 42IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

1PC HYGIENIC SHOVEL BLACK 42IN

REMCO

Web Price : $65.32 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC69829
  • Mfr. Model # 69829
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 1687
  • Shipping Weight 3.6 lbs

Product Details

Polypropylene hand tools are FDA-approved. Ideal for use where cross contamination is a concern. Chemical and corrosion resistant. Black shovel.

Technical Specs

  • Application For Meat, Dairy, Seafood, and Poultry Processing, as Well as Commercial Fishing and Other Food Handling Applications
  • Features One piece design, Safe for Food Contact
  • Handle Type D-Handle
  • Colour Black
  • Type Non-Sparking, Chemical/Corrosion Resistant
  • Item Hygienic Shovel
  • Blade Type Scoop
  • Overall Length 42.5"
  • Blade Material Polypropylene
  • Handle Material Polypropylene
  • Meets/Exceeds FDA Compliant
  • Design 1 - Piece
  • Blade Length 16-3/4"
  • Blade Width 13-3/4"
  • Working Temp. -22 Degrees F/-30 Degrees C - 176 Degrees F/80 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list