Skip Content
1K SPOT BLENDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1K SPOT BLENDER

SPRAYMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # USC3680093
  • Mfr. Model # 3680093
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Clear
  • VOC Content MIR Value Max
  • Application Temperature 55 Degrees F or Higher
  • Application Method Aerosol

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list