Skip Content
1K ACRYLIC CLEARCOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1K ACRYLIC CLEARCOAT

SPRAYMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # USC3680058
  • Mfr. Model # 3680058
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Clear
  • Application Method Aerosol
  • VOC Content MIR Value Max
  • Coverage 2 Coats/20 Sq. ft.
  • Application Temperature 55 Degrees F or Higher

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list