Skip Content
1INX16IN COLD CHISEL 3/4IN HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1INX16IN COLD CHISEL 3/4IN HEX

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWA5973
  • Mfr. Model # DWA5973
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 468
  • Shipping Weight 1.88 lbs

Product Details

Drill Bit, HEX Shank Type, Overall Length (In.) 16, Shank Size (In.) 3/4, Length (In.) 16, Application Channeling/Breaking In a Straight Line

Technical Specs

  • Application Removing Surface Material
  • Includes (1) DWA5973
  • Blade Width (In.) 18
  • For Use With SDS Plus Chipping Hammer Drills
  • Item Drill Bit
  • Overall Length (In.) 16
  • Length (In.) 16
  • Shank Size (In.) 3/4
  • Shank Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list