Skip Content
1IN SELF-FEED BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1IN SELF-FEED BIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1630
  • Mfr. Model # DW1630
  • UNSPSC # 27111537
  • CATALOGUE PAGE # 455
  • Shipping Weight 0.3 lbs

Product Details

Self-feed bit. Diameter 1".

Technical Specs

  • Item Wood Drilling Bit
  • Material Carbon Steel
  • Overall Length 6"
  • Drill Style Self Feed
  • Shank Size 1/2"
  • Bit Dia. 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List