1IN PC ADHESIVE REFL. BLOCK COMBOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1IN PC ADHESIVE REFL. BLOCK COMBOSE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS23Y059
  • Mfr. Model # 23Y059
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Yellow on Black Background
  • Item Number and Letter Combo Kit
  • Overall Height 1-3/16"
  • Material Reflective
  • Character A Thru Z, 0 Thru 9
  • Number of Cards 180 Pieces
  • Character Height 1"
  • Character Type Letters, Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list