Skip Content
1IN LINE VALVE W/FLOW CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1IN LINE VALVE W/FLOW CONTROL

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAICPF100
  • Mfr. Model # CPF100
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Height 6"
  • Width 4-3/4"
  • Material of Construction Plastic
  • Connection 1" FNPT
  • Pressure Range 0 - 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list