Skip Content
1IN FLUORESCENT RED VINYL, 75FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1IN FLUORESCENT RED VINYL, 75FT

VNM SIGNMAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COBFLURD3254
  • Mfr. Model # FLURD3254
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Fluorescent Red
  • For Use With VNM2
  • Length 75 ft.
  • Width 1.00"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list