Skip Content
1IN 25MM IMPACT RATED HOLE SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1IN 25MM IMPACT RATED HOLE SAW

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD180016IR
  • Mfr. Model # D180016IR
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 483
  • Shipping Weight 0.14 lbs

Product Details

Bi-Metal Impact Rated Hole Saw, Saw Dia. 1, Bi-Metal, Max. Cutting Depth 5/8 In., Teeth per Inch 8, Use Arbor 1/4 Hex Shank Built In, Drill Size 3/16 In., Metal Drilling

Technical Specs

  • Application Metal Drilling
  • Item Bi-Metal Impact Rated Hole Saw
  • Teeth per Inch 8
  • Max. Cutting Depth 5/8"
  • Saw Dia. 1"
  • Hole Saw Product Grouping Hole Saws
  • Pilot Drill Size 5/32" dia. x 3" L
  • Shank Size 1/4" Hex
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Primary Saw Application Metal
  • Tooth Material Grade M42

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list