Skip Content
Discontinued with Replacement
1IN-11-1/2NPTF 320 5FL TAPER PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1IN-11-1/2NPTF 320 5FL TAPER PIPE

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF36235
  • Mfr. Model # 36235
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 532
  • Shipping Weight 0.9 lbs
Suggested Replacement Product
TAP 1IN-11-1/2NPTF PTT 5FL PIPE

Price: NA

Technical Specs

  • Item Pipe Tap
  • Number of Flutes 5
  • Overall Length 3-3/4"
  • Tap Style Taper
  • Thread Length 1-3/4"
  • Standards USCTI Table 311
  • Thread Direction Right Hand
  • Shank Dia. 1.125"
  • List Number PTT
  • Tap Material High Speed Steel
  • Tap Dimension Type Pipe
  • Tap Chamfer Taper
  • Tap Finish Bright
  • Tap Thread Type NPTF
  • Tap Grouping Tap
  • Tap Thread Size 1"-11-1/2
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list