Skip Content
1HP INDUSTRIAL MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

1HP INDUSTRIAL MOTOR

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSEG283
  • Mfr. Model # EG283
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.25 lbs

Technical Specs

  • Full Load Amps 11.8-11.4/5.9-5.7
  • HP 1
  • Item General Purpose Motor
  • Phase 1
  • Duty Continuous
  • Nameplate RPM 1725/1425
  • Hz 60/50
  • Footnotes 6,24,51
  • Nominal Efficiency 77.4%
  • RPM Range 1400-1800
  • Voltage 100-120/200-240
  • Shaft Length 1-7/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56C
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class B
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Mounting Position All Angle
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 115/230, 120/240, 230, 240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list