Skip Content
1GA 5/16 TUBULAR LUG 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1GA 5/16 TUBULAR LUG 10/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC4838PK
  • Mfr. Model # 4838PK
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.278 lbs

Product Details

Copper tube starter ground lugs. Tubular electro - tin plated copper lugs. Wire range 1. Stud size 5/16 inch. Package quantity 10.

Technical Specs

  • Item Lug
  • Insulation Type Non Insulated
  • Max. Temp. 1,083 Degrees C
  • Overall Length 6"
  • Terminal Type Ring
  • Seam Tubular
  • Standards RoHS
  • Wire Range 1
  • Connection Material Copper
  • Stud Size 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list