Skip Content
1GA 20 WELD BOOSTER CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1GA 20 WELD BOOSTER CABLE

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8751-31
  • Mfr. Model # 8751-31
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.75 lbs

Technical Specs

  • Item Booster Cables
  • Type 1 GA, 800 A, 20 ft, Super Flex
  • Application Welding Cable Construction
  • Cable Length (Ft.) 20
  • Copper (AWG/kcmil) 1
  • Max. Amps 800

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list