Skip Content
1GA 15 BLK SS 3/8 STUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1GA 15 BLK SS 3/8 STUD

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC6290-0-11
  • Mfr. Model # 6290-0-11
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.462 lbs

Technical Specs

  • Type Top Post
  • Wire Size (AWG) 1
  • Colour Black
  • Material of Construction Copper Core
  • Item Battery Cables

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list