1FT EXT, MEDIUM, BLACK, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1FT EXT, MEDIUM, BLACK, YELLOW

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1831
  • Mfr. Model # 1831
  • UNSPSC # 39130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Height 1-3/8"
  • Channel Height 3/4"
  • Item Ultra-Sidewinder
  • Width 9-3/4"
  • Channel Width 3"
  • Max. Cable Dia. 3/4"
  • Cable Protection System Components Length 12"
  • Cable Protection System Components Color Black, Yellow
  • Cable Protection System Component Item Cable Protector
  • Material ABS
  • For Use With Electrical Cords
  • Number of Channels 1
  • Style Drop Over
  • Load Capacity 260 lbs.
  • Connection Style Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list