Skip Content
1FT EXT, LARGE, BLACK, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1FT EXT, LARGE, BLACK, YELLOW

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1841
  • Mfr. Model # 1841
  • UNSPSC # 39130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Height 13-5/8"
  • Channel Height 1-1/2"
  • Item Ultra-Sidewinder
  • Width 13-5/8"
  • Channel Width 3"
  • Max. Cable Dia. 1-1/2"
  • Cable Protection System Components Color Black, Yellow
  • Cable Protection System Components Length 12"
  • Cable Protection System Component Item ADA Ramps
  • For Use With Electrical Cords
  • Number of Channels 1
  • Material ABS
  • Style Drop Over
  • Load Capacity 260 lbs.
  • Connection Style Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list