Skip Content
1B5E-U HARNESS ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1B5E-U HARNESS ECONOMY

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT1B5E-U
  • Mfr. Model # 1B5E-U
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.01 lbs

Technical Specs

  • Harness Size Universal
  • Item Harness
  • Weight Capacity 400 lb.
  • Colour Orange
  • Standards OSHA 29 CFR 1910.66 and 1926.502, ANSI Z359.1-2007, CSA Z259.10-2012
  • Hardware Material Forged Steel
  • Front D-Ring No
  • Side D-Rings No
  • Leg Strap Buckles Grommet
  • Shoulder Strap Buckles Yes
  • Chest Strap Buckles Yes
  • Webbing Material Polyester
  • Back D-Ring Yes
  • Harness Application Fall Arrest
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list