1B4-XXL HARNESS ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1B4-XXL HARNESS ECONOMY

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT1B4XXL
  • Mfr. Model # 1B4XXL
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.34 lbs

Technical Specs

  • Colour Orange
  • Item Harness
  • Weight Capacity 400 lb.
  • Harness Size 2X-Large
  • Standards OSHA 29 CFR 1910.66 and 1926.502, ANSI Z359.1-2007, CSA Z259.10-2012
  • Front D-Ring Yes
  • Shoulder Strap Buckles None
  • Side D-Rings No
  • Leg Strap Buckles Grommet
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Chest Strap Buckles Yes
  • Harness Application Fall Arrest
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list