Skip Content
1B3P-SM HARNESS ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1B3P-SM HARNESS ECONOMY

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT1B3P-SM
  • Mfr. Model # 1B3P-SM
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.87 lbs

Technical Specs

  • Colour Orange
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Item Harness
  • Standards OSHA 29 CFR 1910.66 and 1926.502, ANSI Z359.1-2007, CSA Z259.10-2012
  • Front D-Ring Yes
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Grommet
  • Back D-Ring Yes
  • Harness Application Fall Arrest
  • Chest Strap Buckles Yes
  • Webbing Material Polyester
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Includes Waist Pad with Belt
  • Subpelvic Strap No
  • Stretchable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list