Skip Content
1B3P-LXL HARNESS ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1B3P-LXL HARNESS ECONOMY

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT1B3P-LXL
  • Mfr. Model # 1B3P-LXL
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.06 lbs

Technical Specs

  • Colour Orange
  • Item Harness
  • Harness Size X-Small
  • Weight Capacity 400 lb.
  • Standards OSHA 29 CFR 1910.66 and 1926.502, ANSI Z359.1-2007, CSA Z259.10-2012
  • Front D-Ring Yes
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Grommet
  • Chest Strap Buckles Yes
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Harness Application Fall Arrest
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Includes Waist Pad with Belt
  • Subpelvic Strap No
  • Stretchable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list