1B3-XS HARNESS ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1B3-XS HARNESS ECONOMY

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT1B3XS
  • Mfr. Model # 1B3XS
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • Weight Capacity 400 lb.
  • Colour Orange
  • Harness Size X-Small
  • Item Harness
  • Standards OSHA 29 CFR 1910.66 and 1926.502, ANSI Z359.1-2007, CSA Z259.10-2012
  • Side D-Rings No
  • Chest Strap Buckles Yes
  • Shoulder Strap Buckles None
  • Front D-Ring Yes
  • Back D-Ring Yes
  • Leg Strap Buckles Grommet
  • Webbing Material Polyester
  • Harness Application Fall Arrest
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list