1B2-U HARNESS ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1B2-U HARNESS ECONOMY

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT1B2U
  • Mfr. Model # 1B2U
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.46 lbs

Technical Specs

  • Weight Capacity 400 lb.
  • Colour Orange
  • Item Harness
  • Standards OSHA 29 CFR 1910.66 and 1926.502, ANSI Z359.1-2007, CSA Z259.10-2012
  • Harness Size Universal
  • Front D-Ring Yes
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Chest Strap Buckles Yes
  • Webbing Material Polyester
  • Harness Application Fall Arrest
  • Leg Strap Buckles Grommet
  • Back D-Ring Yes
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list