Skip Content
1A3E-XXL HARNESS ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1A3E-XXL HARNESS ECONOMY

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT1A3E-XXL
  • Mfr. Model # 1A3E-XXL
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.26 lbs

Technical Specs

  • Weight Capacity 400 lb.
  • Item Harness
  • Standards OSHA 29 CFR 1910.66 and 1926.502, ANSI Z359.1-2007, CSA Z259.10-2012
  • Colour Orange
  • Harness Size X-Small
  • Hardware Material Forged Steel
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles Yes
  • Leg Strap Buckles Pass-Thru
  • Webbing Material Polyester
  • Back D-Ring Yes
  • Harness Application Fall Arrest
  • Chest Strap Buckles Friction / Pass-Through
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list