Skip Content
1A2-XS HARNESS ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1A2-XS HARNESS ECONOMY

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT1A2XS
  • Mfr. Model # 1A2XS
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.94 lbs

Technical Specs

  • Colour Orange
  • Harness Size X-Small
  • Item Harness
  • Standards OSHA 29 CFR 1910.66 and 1926.502, ANSI Z359.1-2007, CSA Z259.10-2012
  • Weight Capacity 400 lb.
  • Hardware Material Forged Steel
  • Front D-Ring Yes
  • Leg Strap Buckles Pass-Thru
  • Shoulder Strap Buckles None
  • Back D-Ring Yes
  • Side D-Rings No
  • Chest Strap Buckles Friction / Pass-Through
  • Harness Application Fall Arrest
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list