Skip Content
19 SIDE CABINET YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

19 SIDE CABINET YELLOW

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT451934-5YL-SC
  • Mfr. Model # 451934-5YL-SC
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Depth 25"
  • Height 34"
  • Colour Yellow
  • Item Side Cabinet
  • Material Steel
  • Features Double Wall Drawer Fronts
  • Width 19-1/2"
  • Load Rating 625 lb.
  • Configuration 13-7/16W Center Bank: (1) 23D x 1-3/4H, (3) 23D x 4H, (1) 23D x 11H
  • Series 450
  • Number of Drawers 5
  • Drawer Slides Ball Bearing
  • Locking System Key
  • Drawer Capacity 125 lb.
  • For Use With 45 Series Cabinets
  • Finish Gloss
  • Gauge 20 - 22
  • Includes Drawer Liners
  • Handle Design Aluminum, Full-Width
  • Storage Capacity 7,554 cu. in.
  • Number of Handles 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list