Skip Content
19 SIDE CABINET RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

19 SIDE CABINET RED

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT451934-6RD-SC
  • Mfr. Model # 451934-6RD-SC
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 195.0 lbs

Technical Specs

  • Colour Red
  • Finish High Gloss
  • Depth 25"
  • For Use With Mfr. No. J453441-8RD, J455041-10RD or J455041-8RD-1S
  • Features Double Wall Drawer Fronts
  • Gauge Drawers 18/Sides 16/Bottom 14
  • Height 34"
  • Includes Drawer Liners
  • Material Steel
  • Item Tool Box Side Cabinet
  • Load Rating 625 lb.
  • Width 19-1/2"
  • Configuration 13-7/16W Center Bank: (1) 23D x 1-3/4H, (3) 23D x 4H, (1) 23D x 11H
  • Number of Drawers 6
  • Locking System Key
  • Series 450
  • Drawer Slides Ball Bearing
  • Drawer Capacity 125 lb.
  • Storage Capacity 7554 cu. in.
  • Handle Design Aluminum, Full-Width
  • Number of Handles 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list