19 SIDE CABINET BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

19 SIDE CABINET BLUE

PROTO

Sale Price : $2,094.43 / EACH

Offer ends 21 Sep 2019

Your Price :
$2,327.14 / EACH

This item requires special shipping, additional charges may apply.
Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT451934-5BL-SC
  • Mfr. Model # J451934-5BL-SC
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Colour Blue
  • Depth 25"
  • Features Double Wall Drawer Fronts
  • Item Side Cabinet
  • Height 34"
  • Configuration 13-7/16W Center Bank: (1) 23D x 1-3/4H, (3) 23D x 4H, (1) 23D x 11H
  • Width 19-1/2"
  • Material Steel
  • Number of Drawers 5
  • Series 450
  • Load Rating 625 lbs.
  • Locking System Key
  • Drawer Slides Ball Bearing
  • Drawer Capacity 125 lb.
  • For Use With 45 Series Cabinets
  • Finish Gloss
  • Gauge 20 - 22
  • Includes Drawer Liners
  • Handle Design Aluminum, Full-Width
  • Storage Capacity 7,554 cu. in.
  • Number of Handles 0

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list