!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
19 PC. COMBINATION SCREWDRIVER SET

19 PC. COMBINATION SCREWDRIVER SET

PROTO

19 PC. COMBINATION SCREWDRIVER SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
19 PC. COMBINATION SCREWDRIVER SET

19 PC. COMBINATION SCREWDRIVER SET

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT1219SC
  • Mfr. Model # 1219SC
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Product Details

Set includes (1) each: Slotted: 1/8" x 3", 1/8" x 4", 1/8" x 8", 3/16" x 4", 3/16" x 4", 3/16" x 8", 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", 3/8" x 12". Phillips: #0 x 3", #4 x 8", #1 x 3", #1 x 8", #2 x 1-1/2", #2 x 4", #3 x 6", #4 x 8".

Technical Specs

  • Item Screwdriver Set
  • Tip Style Assorted
  • Includes Keystone 1/8" x 3", 1/8" x 4, 1/8" x 8", 3/16" x 4", 3/16" x 8", 1/4" x 1-1/2", 1/4" x 4" , 5/16" x 6", 3/8" x 8", 3/8" x 12", Phillips #0 x 3", #1 x 3", #1 x 8, #2 x 1-1/2", #2 x 4", #3 x 6", #4 x 8", Red Vinyl Pouch
  • Shank Material Alloy Tool Steel
  • Handle Material Multi-Component
  • Tip Size 1/8", 3/16", 1/4", 5/16", 3/8", #0, #1, #2, #3, #4
  • Number of Pieces 19
  • Shank Length 1-1/2", 3", 4", 6", 8", 12"
  • Shank Shape Round and Square

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list