Skip Content
19 IN. STEEL TRANSPORT CHAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

19 IN. STEEL TRANSPORT CHAIR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EKE9
  • Mfr. Model # 4EKE9
  • UNSPSC # 42192103
  • CATALOGUE PAGE # 2206
  • Shipping Weight 35.3 lbs

Technical Specs

  • Colour Burgundy/Black
  • Weight Capacity 250 lb.
  • Item Transport Chair

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list