19.2V LI-ION BATTERY PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

19.2V LI-ION BATTERY PACK

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGBL192
  • Mfr. Model # BL192
  • UNSPSC # 26111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Cordless Tool Battery Type Li-Ion
  • Voltage 19.2
  • Item Battery Pack
  • Features 1hr. 120 Volt with Battery Fuel Gauge and NiCad Overhaul Feature
  • Battery Capacity 2.4Ah
  • For Use With Ingersoll-Rand 19.2V Cordless Tools

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list