Skip Content
18V TUBE/BELT SANDER BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

18V TUBE/BELT SANDER BARE TOOL

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO600192850
  • Mfr. Model # 600192850
  • UNSPSC # 27112741
  • CATALOGUE PAGE # 437
  • Shipping Weight 7.05 lbs

Technical Specs

  • Item Pipe and Tube Sander
  • Includes Dust Filter, Side Handle
  • Features Large 190 Degrees Wrap Angle, Slim Motor Housing, Detachable Dust Filter, Electronic Soft Start
  • Handle Type Vibra-Tech
  • Bearings Double Sealed
  • No Load SFPM 1,812
  • Tool Weight 7.3 lbs.
  • Tool Length 19-3/4"
  • Voltage 18.0
  • Green Environmental Attribute Product is Rechargeable
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Lock-on Yes
  • Battery Included / Bare Tool Bare Tool
  • Lock-off No
  • Belt Size 1-3/16" x 30"
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list