Skip Content
18V LXT RECIPROCATING SAW TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

18V LXT RECIPROCATING SAW TOOL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBJR182Z
  • Mfr. Model # BJR182Z
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Product Details

Tool-less shoe adjustment. Ergonomic shape fits like a glove with even pressure and easy control. One-handed, fast tool-less blade changes and shoe adjustments. Two-piece armature and field long with externally accessible brushed for serviceability and longer motor life.

Technical Specs

  • Length of Stroke 1-1/8"
  • Features Tool Less Blade, Compact Design
  • Handle Type Ergonomic
  • Includes Tool Only
  • No Load Strokes/Minute 0 - 2,900
  • Item Cordless Reciprocating Saw
  • Battery Included No
  • Cutting Action Orbital
  • Shoe Design Adjustable
  • Voltage 18.0
  • Tool Length 17-3/4"
  • Tool Weight 7.9 lbs.
  • Battery Included / Bare Tool Bare Tool
  • Green Certification or Other Recognition ENERGY STAR
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list